Beli wera bit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WERA Driver bit (stainless steel)Deskripsi:High quality bits made of stainless steel for Pozidriv screws. Wera Stainless is made of stainless steel which prevents the formation of unsightly excess rust. Torsion bits absorb torque peaks and do so in the torsion zone, thus preventing premature wear and extending the service life of the bit. 1/4" hexagon, suitable for holders according to DIN ISO 1173-D 6.3. Vacuum ice-hardened. Color-coded tool finder according to profile and size.atribut:
- Overall Length (mm): 25
- Kennedy Cylindrical Bar MagnetDeskripsi:A range of one-piece cylindrical magnets with opposing poles at either end. Permanently magnetic.atribut:
- Type: Bar Magnet
- Kennedy Crosspoint Power BitDeskripsi:Crosspoint 1/4inch Hex with ball recess.atribut:
- Overall Length (mm): 38
- For use with: Power Tools
- Bit Material: Chrome Molybdenum Steel
- WERA Hios Direct Driveatribut:
- Material: Special tool steel
- Plug Size (mm): 4 HIOS
- WERA Driver Bitatribut:
- Total Length: 50mm
- WERA Bit 851/1A Driveratribut:
- Total Length: 25mm
- Kennedy Flat Power BitDeskripsi:Flat 1/4 Inch Hex with ball recess.atribut:
- Bit Material: Chrome Molybdenum Steel
- Bit Type: Slotted
- For use with: Power Tools
- WERA Bit Impact 851/4IMPDCatribut:
- Total Length: 50mm
- WERA Bit 851/1 BDCPH Bi-Torsion Diamond Coating Driveratribut:
- Total Length: 25mm
- WERA Bit Phillips Torsion Stainless Steelatribut:
- Total Length (mm): 25
- WERA Bit 851/1 BTZPH Bi-Torsion DriverDeskripsi:- By combining use with the dedicated bit holder (053923), there is the effect of two torsions (bi-torsion) and this realizes a longer life for the bit.atribut:
- Total Length: 25mm
- Vessel Impact Driver Bit C51atribut:
- Diameter Shank: 8mm Hex Drive
- WERA Driver Bitatribut:
- Total Length: 25mm
- WERA Driver Bitatribut:
- Total Length: 50mm
Daftar Harga wera bit Terbaru March 2026
| WERA Driver bit (stainless steel) | Rp119.900 |
| Kennedy Cylindrical Bar Magnet | Rp18.900 |
| WERA Driver Bit | Rp30.900 |
| Kennedy Crosspoint Power Bit | Rp8.900 |
| WERA Hios Direct Drive | Rp109.900 |
| JETECH TOOL Double Head Bit Phillips | Rp7.900 |
| WERA Driver Bit | Rp129.900 |
| WERA Bit 851/1A Driver | Rp27.900 |
| Kennedy Flat Power Bit | Rp8.900 |
| WERA Torx [[RD]] Bit | Rp109.900 |
Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)



















































































































































/5dP114801193-1.jpg)








![WERA Torx [[RD]] Bit](https://media.monotaro.id/mid01/small/Perkakas%20Tangan%2C%20Pneumatik%20%26%20Listrik/Perkakas%20Tangan/Obeng%2C%20Mata%20Obeng/Mata%20Obeng/WERA%20Torx%20%5B%5BRD%5D%5D%20Bit/cnP102306455-2.jpg)